PJ14126H
Hammond Manufacturing Enclosures, PJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PJ14126H

Hammond Manufacturing Enclosures, PJ Series
In stock
Item Number
PJ14126H
MFG Item Number
PJ14126H
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PJ Series
Item #
PJ14126H
Enclosure, 14.13in.Hx12.26in.Wx6.13in.D,

PJ Series Information

  • Lift‑Off or Hinged Screw Covers
  • Optional Mounting Feet
  • Optional Steel Panel

Specifications

Specifications
Nominal Depth 6 "
Manufacturer Part Number PJ14126H
Item Number PJ14126H
Manufacturer Hammond Manufacturing
Product Series PJ
Family Series Hammond Manufacturing Enclosures, PJ Series
Material Fiberglass
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover
Approvals CSA, UL
RoHS Yes
Net Weight 11 lbs
Gross Weight 11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved