The store will not work correctly when cookies are disabled.
PJ16148RL
Hammond Manufacturing Enclosures, PJ Series
MFG Item Number
PJ16148RL
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Lift‑Off or Hinged Screw Covers
- Optional Mounting Feet
- Optional Steel Panel
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PJ16148RL |
Item Number |
PJ16148RL |
Manufacturer |
Hammond Manufacturing |
Product Series |
PJ |
Family Series |
Hammond Manufacturing Enclosures, PJ Series |
Material |
Fiberglass |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Padlockable Latch |
Options Included |
Gasketed Cover, Raised Cover |
Panel Included |
No |
NEMA Rating |
NEMA 1, NEMA 2, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3 |
Nominal Height |
16 " |
Nominal Width |
14 " |
Nominal Depth |
8 " |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
12 lbs |
Gross Weight |
12 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved