SKTD542C
Hammond Manufacturing Thermostats, SKTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKTD542C

Hammond Manufacturing Thermostats, SKTD Series
In stock
Item Number
SKTD542C
MFG Item Number
SKTD542C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, SKTD Series
Item #
SKTD542C
Twin T-stat for Alarm & Heater

SKTD Series Information

  • Designed to provide air temperature control and monitoring in cabinets
  • Twin thermostats integrates two independently switchable thermostats
  • Connected devices can be switched in different temperature ranges
  • Available with NC/NO, NC/NC, NO/NO


Specifications

Specifications
Manufacturer Part Number SKTD542C
Item Number SKTD542C
Manufacturer Hammond Manufacturing
Product Series SKTD
Family Series Hammond Manufacturing Thermostats, SKTD Series
Operating Voltage 120 VAC, 240 VAC
Contact Arrangement NC, NC
Setting Range 32-140 °F
Mounting DIN Rail
IP Rating IP20
Connection Screw Clamps
Contact Type Snap-Action
Housing Plastic
Application Heating and Cooling
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved