XF6115
Hammond Manufacturing Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XF6115

Hammond Manufacturing Fans
In stock
Item Number
XF6115
MFG Item Number
XF6115
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
XF6115
Filter Fan, 120VAC, 210CFM Free Flow

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XF6115
Item Number XF6115
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 220 CFM
Current Rating 0.29 A
Power Consumption 33 W
Fan Speed 3,300 RPM
Connection Type Wire Leads
Approvals CE, cUR, UR
RoHS Yes
Net Weight 5.88 lbs
Gross Weight 6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved