C1F1C0EES
Hammond Power Solutions Transformers, HPS Fortress Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C1F1C0EES

Hammond Power Solutions Transformers, HPS Fortress Series
In stock
Item Number
C1F1C0EES
MFG Item Number
C1F1C0EES
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, HPS Fortress Series
Item #
C1F1C0EES
HPS Fortress, 1kVA, 1PH, NEMA 3R,

HPS Fortress Series Information

  • Single Phase or Three Phase
  • NEMA 3R Enclosure
  • Wall Mounting
Commercial Encapsulated Distribution Transformer: HPS FortressTM is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation, and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C1F1C0EES
Item Number C1F1C0EES
Manufacturer Hammond Power Solutions
Product Series HPS Fortress
Family Series Hammond Power Solutions Transformers, HPS Fortress Series
Phase 1
Type Distribution
VA Rating 1,000 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class B
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 23 lbs
Gross Weight 23.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved