DM020JJ
Hammond Power Solutions Transformers, DM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DM020JJ

Hammond Power Solutions Transformers, DM Series
In stock
Item Number
DM020JJ
MFG Item Number
DM020JJ
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, DM Series
Item #
DM020JJ
Transformer

DM Series Information

  • Ratings From 7.5 to 660 kVA
  • 60 Hz Frequency
  • Primary Voltage: 208D, 230D, 460D, 480D, 575D
  • 220 Degrees C (150 degrees C Rise) Insulation System
  • Copper and Aluminum Available
Standard Drive Isolation Transformers, are designed to meet the rugged demands of both AC and DC variable speed drives and also provide the requried voltage change. The separate primary and secondary windings provide electrical isolation between the incoming line and the SCR load. The windings are designed to withstand overcurrent of 150% of the rated load for 60 seconds or 200% of the rated load for 30 seconds.

Drive Isolation Transformers are sized to match standard motor horsepower and voltage ratings. Standard sizes range from 5 to 600 HP in six standard voltages.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number DM020JJ
Item Number DM020JJ
Manufacturer Hammond Power Solutions
Product Series DM
Family Series Hammond Power Solutions Transformers, DM Series
Output (kVA) 20 kVA
Primary Volts AC 460 VAC
Secondary Volts AC 460 VAC
Phase 3
Motor HP 15 hp
Termination Lugs
Temperature Range (F) 428 °F
Temperature Rise (F) 302 °F
Winding Aluminum
Mounting Ceiling, Floor, Wall
Approvals CSA, UL
Net Weight 240 lbs
Gross Weight 225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved