PH500MEMX
Hammond Power Solutions Transformers, HPS Imperator Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PH500MEMX

Hammond Power Solutions Transformers, HPS Imperator Series
In stock
Item Number
PH500MEMX
MFG Item Number
PH500MEMX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, HPS Imperator Series
Item #
PH500MEMX
HPS Imperator, 500VA, 1PH, Open,

HPS Imperator Series Information

  • 50VA to 1500VA
  • 11 Standard Voltage Groups
  • Innovative Fusing Method
  • Available with Standard Secondary and Optional Primary Fuse Kits
  • UL Listed, CE Marked
The HPS Imperator series of machine tool industrial control transformers are specifically designed to meet the high inrush industrial applications where electromagnetic components such as relays, solenoids, etc. are used. The HPS Imperator design, utilizing superior insulation systems and being constructed with high quality silicon steel laminations for optimum performance, will meet or exceed UL and CE standards. Backed by an industry leading LIFETIME warranty, the HPS Imperator industrial control transformer line offers superior performance, quality and value.

Note from Hammond Power Solutions: "At HPS, we rate the VA capacity of our transformers at the output... where it counts. Other transformer manufacturers rate their capacity on the input side of the transformer, which can result in a 5% to 20% lower actual VA at the output."

  • Limited Lifetime Warranty
  • Patented Unique Terminal Block Design
  • Optional Finger Safe Terminal Covers
  • Custom VA and Voltage Ratings Available, Call for More Information!

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PH500MEMX
Item Number PH500MEMX
Manufacturer Hammond Power Solutions
Product Series HPS Imperator
Family Series Hammond Power Solutions Transformers, HPS Imperator Series
Phase 1
VA Rating 500 VA
Primary Voltage 380 V, 400 V, 415 V
Secondary Voltage 110 V, 220 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Included
Termination Integrally Molded Terminal Blocks
Terminal Covers No
Insulation Class Class B
Temperature Rise (F) 176 °F
Approvals CE, UL
Comments Secondary fuse clips included. Fuses, primary fuse kits, and touch safe covers sold separately.
Net Weight 12.84 lbs
Gross Weight 13.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved