SG3A0015BY
Hammond Power Solutions Transformers, Sentinel G (Gen. 3) Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SG3A0015BY

Hammond Power Solutions Transformers, Sentinel G (Gen. 3) Series
In stock
Item Number
SG3A0015BY
MFG Item Number
SG3A0015BY
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Sentinel G (Gen. 3) Series
Item #
SG3A0015BY
3ph 15kVA 208V-430,416,400,380V

Sentinel G (Gen. 3) Series Information

HPS Sentinel G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
For applications involving non‑linear loads, please use our HPS Sentinel K product line.
  • Meets North American Efficiency Standards: U.S. ‑ DOE 10 CFR Part 431 (Jan 1, 2017); Canada ‑ SOR/2016‑311, Amd. 14 (Dec. 9, 2016) & ON Reg. 404/12
  • 60 Hz frequency (some 50 Hz)
  • Ratings from 15 to 333 kVA single phase and 15 to 1500 kVA three phase
  • An extensive standard offer complimented by a wide variety of custom products available
  • Copper and aluminum available
  • Standard 150 deg C temperature rise and 220 deg C insulation class
  • 10kV BIL on all HPS Sentinel G product
  • UL Listed, CSA Certified
  • Custom sizes, ratings and styles available upon request

Specifications

Specifications
Manufacturer Part Number SG3A0015BY
Item Number SG3A0015BY
Manufacturer Hammond Power Solutions
Product Series Sentinel G (Gen. 3)
Family Series Hammond Power Solutions Transformers, Sentinel G (Gen. 3) Series
Phase 3
Type Distribution
VA Rating 15,000 VA
Primary Voltage 120 V, 208 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 220 V, 380 V, 400 V, 416 V, 430 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Ceiling, Floor, Wall
NEMA Rating NEMA 3R
Termination Connecting Cable
Insulation Class Class R
Temperature Rise (F) 302 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved