810800-61
Heidenhain Encoders, ECN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

810800-61

Heidenhain Encoders, ECN Series
In stock
Item Number
810800-61
MFG Item Number
810800-61
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, ECN Series
Item #
810800-61
ENCODER

ECN Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 810800-61
Item Number 810800-61
Manufacturer Heidenhain
Product Series ECN
Family Series Heidenhain Encoders, ECN Series
Single Turn Resolution 8,192
Input Power 3.6-14 VDC
Protocol Binary Code
Connector M23 Radial
Mounting Style Through Hollow Shaft
Operating Temperature -40-212 °C
IP Rating IP64
Net Weight 1.665 lbs
Gross Weight 1.99 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved