109-00109
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

109-00109

HellermannTyton Cable Ties
In stock
Item Number
109-00109
MFG Item Number
109-00109
This item cannot be canceled or returned
109-00109 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
109-00109
Q Tie, 16.1in. Long, 50lb Tensile

Series Information

Specifications

Specifications
Width (in) 0.19 "
Ships Factory Direct No
Manufacturer Part Number 109-00109
Item Number 109-00109
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 16.1 "
Nominal Length 16 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 4.3 "
Type Open Head
Material Polyamide
Color Black
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved