111-00718
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-00718

HellermannTyton Cable Ties
In stock
Item Number
111-00718
MFG Item Number
111-00718
This item cannot be canceled or returned
111-00718 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
111-00718
High-Temp Cable Tie, 15in. Long, 50lb

Series Information

Specifications

Specifications
Width (in) 0.19 "
Ships Factory Direct No
Manufacturer Part Number 111-00718
Item Number 111-00718
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 15 "
Nominal Length 15 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 4.1 "
Type General Purpose
Material Ethylene Fluoroethylene
Color Blue
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved