111-01196
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-01196

HellermannTyton Cable Ties
In stock
Item Number
111-01196
MFG Item Number
111-01196
This item cannot be canceled or returned
111-01196 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
111-01196
Heavy Duty Cable Tie, 22.3in. Long,

Series Information

Specifications

Specifications
Width (in) 0.49 "
Ships Factory Direct No
Manufacturer Part Number 111-01196
Item Number 111-01196
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 22.3 "
Nominal Length 22 "
Tensile Strength (lb) 250 lbs
Max Bundle Diam. (in) 5.9 "
Type Heavy Duty
Material Polyamide
Color Black
Package Quantity 25
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved