111-01225
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-01225

HellermannTyton Cable Ties
In stock
Item Number
111-01225
MFG Item Number
111-01225
111-01225 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
111-01225
Metal Content Tie, 4in. Long, 18lb

Series Information

Specifications

Specifications
Width (in) 0.1 "
Ships Factory Direct No
Manufacturer Part Number 111-01225
Item Number 111-01225
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 4 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 0.87 "
Type General Purpose
Material Polyamide
Color Blue
Package Quantity 100
Net Weight 0.0008 lbs
Gross Weight 0.0008 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved