111-01235
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-01235

HellermannTyton Cable Ties
In stock
Item Number
111-01235
MFG Item Number
111-01235
111-01235 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
111-01235
High-Temp Cable Tie, 8.7in. Long,

Series Information

Specifications

Specifications
Width (in) 0.19 "
Ships Factory Direct No
Manufacturer Part Number 111-01235
Item Number 111-01235
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 8.7 "
Nominal Length 9 "
Tensile Strength (lb) 85 lbs
Max Bundle Diam. (in) 2.2 "
Type General Purpose
Material Thermoplastic Polymer
Color Beige
Package Quantity 100
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved