111-01266
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-01266

HellermannTyton Cable Ties
In stock
Item Number
111-01266
MFG Item Number
111-01266
111-01266 is available to buy in increments of 5000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
111-01266
Solar Tie, 11.9in. Long, 56lb Tensile

Series Information

Specifications

Specifications
Width (in) 0.19 "
Ships Factory Direct No
Manufacturer Part Number 111-01266
Item Number 111-01266
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 11.9 "
Nominal Length 12 "
Tensile Strength (lb) 56 lbs
Max Bundle Diam. (in) 3.2 "
Type General Purpose
Material Polyamide
Color Black
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved