111-01301
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-01301

HellermannTyton Cable Ties
In stock
Item Number
111-01301
MFG Item Number
111-01301
This item cannot be canceled or returned
111-01301 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
111-01301
Stainless Steel Tie, 14.3in. Long,

Series Information

Specifications

Specifications
Width (in) 0.63 "
Ships Factory Direct No
Manufacturer Part Number 111-01301
Item Number 111-01301
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 14.3 "
Nominal Length 14 "
Tensile Strength (lb) 922 lbs
Max Bundle Diam. (in) 4 "
Type Stainless Steel
Material Stainless Steel
Color Silver
Package Quantity 50
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved