111-01304
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-01304

HellermannTyton Cable Ties
In stock
Item Number
111-01304
MFG Item Number
111-01304
111-01304 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
111-01304
Stainless Steel Tie, 33in. Long,

Series Information

Specifications

Specifications
Width (in) 0.63 "
Ships Factory Direct No
Manufacturer Part Number 111-01304
Item Number 111-01304
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 33 "
Nominal Length 33 "
Tensile Strength (lb) 922 lbs
Max Bundle Diam. (in) 10 "
Type Stainless Steel
Material Stainless Steel
Color Silver
Package Quantity 50
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved