111-01601
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-01601

HellermannTyton Cable Ties
In stock
Item Number
111-01601
MFG Item Number
111-01601
This item cannot be canceled or returned
111-01601 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
111-01601
High-Temp Cable Tie, 12in. Long, UL

Series Information

Specifications

Specifications
Width (in) 0.18 "
Ships Factory Direct No
Manufacturer Part Number 111-01601
Item Number 111-01601
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 12 "
Nominal Length 12 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 3.2 "
Type General Purpose
Material Polyamide
Color Black
Package Quantity 1,000
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved