111-01619
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-01619

HellermannTyton Cable Ties
In stock
Item Number
111-01619
MFG Item Number
111-01619
This item cannot be canceled or returned
111-01619 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
111-01619
Heavy Duty Cable Tie, 11.8in. Long,

Series Information

Specifications

Specifications
Width (in) 0.3 "
Ships Factory Direct No
Manufacturer Part Number 111-01619
Item Number 111-01619
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 11.8 "
Nominal Length 12 "
Tensile Strength (lb) 120 lbs
Max Bundle Diam. (in) 3.2 "
Type Heavy Duty
Material Polyamide
Color Brown
Package Quantity 500
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved