111-01933
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-01933

HellermannTyton Cable Ties
In stock
Item Number
111-01933
MFG Item Number
111-01933
This item cannot be canceled or returned
111-01933 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
111-01933
Standard Cable Tie, 4in. Long, UL

Series Information

Specifications

Specifications
Width (in) 0.1 "
Ships Factory Direct No
Manufacturer Part Number 111-01933
Item Number 111-01933
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 4 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 0.86 "
Type General Purpose
Material Polyamide
Color Brown
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved