118-04900
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

118-04900

HellermannTyton Cable Ties
In stock
Item Number
118-04900
MFG Item Number
118-04900
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
118-04900
Outside Serrated Cable Tie, 8in. Long,

Series Information

Specifications

Specifications
Width (in) 0.13 "
Ships Factory Direct No
Manufacturer Part Number 118-04900
Item Number 118-04900
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 8 "
Nominal Length 8 "
Tensile Strength (lb) 30 lbs
Max Bundle Diam. (in) 2 "
Type Outside Serrated
Material Polyamide
Color Black
Package Quantity 100
Net Weight 0.195 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved