133-00997
HellermannTyton Cable Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

133-00997

HellermannTyton Cable Clamps
In stock
Item Number
133-00997
MFG Item Number
133-00997
133-00997 is available to buy in increments of 60000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Series
Item #
133-00997
HC Clamp Bundle Separator, Two Hole,

Series Information

Specifications

Specifications
Manufacturer Part Number 133-00997
Item Number 133-00997
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Color Red
Screw Hole 0.32 "
Package Quantity 500
Bundle Size (in) 0.513 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved