133-01476
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

133-01476

HellermannTyton Cable Tie Mounts
In stock
Item Number
133-01476
MFG Item Number
133-01476
133-01476 is available to buy in increments of 3000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
133-01476
Mini-Channel, 1.97in. Long, Straight,

Series Information

Specifications

Specifications
Width (in) 1.18 "
Depth (in) 1.97 "
Ships Factory Direct No
Manufacturer Part Number 133-01476
Item Number 133-01476
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Screw
Package Qty. 3,000
Color Black
Material Polypropylene
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved