133-03178
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

133-03178

HellermannTyton Cable Tie Mounts
In stock
Item Number
133-03178
MFG Item Number
133-03178
133-03178 is available to buy in increments of 4000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
133-03178
Tube and Pipe Clip with 6.5mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 133-03178
Item Number 133-03178
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 4,000
Color Black
Height (in) 0.86 "
Depth (in) 0.67 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved