133-03836
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

133-03836

HellermannTyton Cable Tie Mounts
In stock
Item Number
133-03836
MFG Item Number
133-03836
133-03836 is available to buy in increments of 1500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
133-03836
Standoff Bundling Clip, 1.4in. Long,

Series Information

Specifications

Specifications
Width (in) 1.4 "
Depth (in) 2.04 "
Ships Factory Direct No
Manufacturer Part Number 133-03836
Item Number 133-03836
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 1,500
Color Black
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved