133-04044
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

133-04044

HellermannTyton Cable Tie Mounts
In stock
Item Number
133-04044
MFG Item Number
133-04044
133-04044 is available to buy in increments of 5000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
133-04044
Tube and Pipe Clip with 6.5mm

Series Information

Specifications

Specifications
Width (in) 0.88 "
Depth (in) 0.97 "
Ships Factory Direct No
Manufacturer Part Number 133-04044
Item Number 133-04044
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 5,000
Color Black
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved