150-08110
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

150-08110

HellermannTyton Cable Tie Mounts
In stock
Item Number
150-08110
MFG Item Number
150-08110
150-08110 is available to buy in increments of 10000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
150-08110
Bundling Clip with Arrowhead, 2.1in.

Series Information

Specifications

Specifications
Width (in) 0.24 "
Depth (in) 2.1 "
Ships Factory Direct No
Manufacturer Part Number 150-08110
Item Number 150-08110
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 500
Color Black
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved