150-45397
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

150-45397

HellermannTyton Cable Tie Mounts
In stock
Item Number
150-45397
MFG Item Number
150-45397
150-45397 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
150-45397
Standoff Bundling Clip, 1.6in. Long,

Series Information

Specifications

Specifications
Depth (in) 1.6 "
Ships Factory Direct No
Manufacturer Part Number 150-45397
Item Number 150-45397
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 500
Color Black
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved