151-00006
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-00006

HellermannTyton Cable Tie Mounts
In stock
Item Number
151-00006
MFG Item Number
151-00006
This item cannot be canceled or returned
151-00006 is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
151-00006
Cable Guide Standoff, 1.0in. Max

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-00006
Item Number 151-00006
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Standoff
Package Qty. 250
Color Black
Height (in) 1.2 "
Width (in) 1 "
Depth (in) 2.23 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved