151-00019
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-00019

HellermannTyton Cable Tie Mounts
In stock
Item Number
151-00019
MFG Item Number
151-00019
151-00019 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
151-00019
Convoluted Tubing Clip, 13mm Max

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-00019
Item Number 151-00019
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 500
Color Black
Height (in) 0.992 "
Width (in) 3.15 "
Material Polyamide
Net Weight 0.004 lbs
Gross Weight 0.004 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved