151-00180
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-00180

HellermannTyton Cable Tie Mounts
In stock
Item Number
151-00180
MFG Item Number
151-00180
151-00180 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
151-00180
Connector Clip w/Oval Fir Tree, 0.6

Series Information

Specifications

Specifications
Width (in) 0.63 "
Depth (in) 0.83 "
Ships Factory Direct No
Manufacturer Part Number 151-00180
Item Number 151-00180
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 1,000
Color Black
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved