151-00459
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-00459

HellermannTyton Cable Tie Mounts
In stock
Item Number
151-00459
MFG Item Number
151-00459
151-00459 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
151-00459
Connector Clip w/Fir Tree, 0.7 -

Series Information

Specifications

Specifications
Width (in) 0.63 "
Depth (in) 0.95 "
Ships Factory Direct No
Manufacturer Part Number 151-00459
Item Number 151-00459
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 500
Color Black
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved