151-00663
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-00663

HellermannTyton Cable Tie Mounts
In stock
Item Number
151-00663
MFG Item Number
151-00663
151-00663 is available to buy in increments of 10000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
151-00663
Bundling Clip with Fir Tree, 1.5in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-00663
Item Number 151-00663
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 10,000
Color Black
Height (in) 0.5 "
Width (in) 0.5 "
Depth (in) 1.5 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved