151-00667
HellermannTyton Cable Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-00667

HellermannTyton Cable Clamps
In stock
Item Number
151-00667
MFG Item Number
151-00667
151-00667 is available to buy in increments of 40000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Series
Item #
151-00667
WAC Adhesive Cable Clamp, 0.75in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-00667
Item Number 151-00667
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Color Gray
Package Quantity 500
Bundle Size (in) 0.75 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved