151-00973
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-00973

HellermannTyton Cable Tie Mounts
In stock
Item Number
151-00973
MFG Item Number
151-00973
151-00973 is available to buy in increments of 900
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
151-00973
H-Mount for 0.375in. standard bolts

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-00973
Item Number 151-00973
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Screw
Package Qty. 900
Color Black
Height (in) 0.96 "
Width (in) 1.17 "
Depth (in) 1.97 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved