151-00992
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-00992

HellermannTyton Cable Tie Mounts
In stock
Item Number
151-00992
MFG Item Number
151-00992
151-00992 is available to buy in increments of 3000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
151-00992
Standoff Bundling Clip, 1.98in. Long,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-00992
Item Number 151-00992
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 3,000
Color Black
Height (in) 0.79 "
Depth (in) 1.98 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved