151-01017
HellermannTyton Cable Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-01017

HellermannTyton Cable Clamps
In stock
Item Number
151-01017
MFG Item Number
151-01017
151-01017 is available to buy in increments of 1700
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Series
Item #
151-01017
LOC Locking Clamp, 5-9 mm, with 6.5

Series Information

Specifications

Specifications
Manufacturer Part Number 151-01017
Item Number 151-01017
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Color Black
Screw Hole 0.25 "
Package Quantity 1,000
Thickness (in) 0.32 "
Bundle Size (in) 0.35 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved