151-01109
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-01109

HellermannTyton Cable Tie Mounts
In stock
Item Number
151-01109
MFG Item Number
151-01109
151-01109 is available to buy in increments of 4000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
151-01109
90-Degree Arrowhead Mini Channel,

Series Information

Specifications

Specifications
Width (in) 0.4 "
Depth (in) 1.2 "
Ships Factory Direct No
Manufacturer Part Number 151-01109
Item Number 151-01109
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Screw
Package Qty. 4,000
Color Black
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved