151-01117
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-01117

HellermannTyton Cable Tie Mounts
In stock
Item Number
151-01117
MFG Item Number
151-01117
This item cannot be canceled or returned
151-01117 is available to buy in increments of 1500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
151-01117
Standoff Bundling Clip, 1.97in. Long,

Series Information

Specifications

Specifications
Depth (in) 1.97 "
Ships Factory Direct No
Manufacturer Part Number 151-01117
Item Number 151-01117
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 1,500
Color Black
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved