151-01136
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-01136

HellermannTyton Cable Tie Mounts
In stock
Item Number
151-01136
MFG Item Number
151-01136
151-01136 is available to buy in increments of 4000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
151-01136
Connector Clip w/Fir Tree, 0.51 -

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-01136
Item Number 151-01136
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 4,000
Color Black
Height (in) 0.87 "
Width (in) 0.72 "
Depth (in) 1 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved