151-01246
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-01246

HellermannTyton Cable Tie Mounts
In stock
Item Number
151-01246
MFG Item Number
151-01246
151-01246 is available to buy in increments of 5000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
151-01246
Connector Clip w/Oval Fir Tree,

Series Information

Specifications

Specifications
Width (in) 0.69 "
Depth (in) 0.93 "
Ships Factory Direct No
Manufacturer Part Number 151-01246
Item Number 151-01246
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 5,000
Color Black
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved