The store will not work correctly when cookies are disabled.
151-01371
HellermannTyton Cable Clamps
MFG Item Number
151-01371
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
LOC Locking Clamp, 20-25 mm, with
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
151-01371 |
Item Number |
151-01371 |
Manufacturer |
HellermannTyton |
Family Series |
HellermannTyton Cable Clamps |
Color |
Black |
Screw Hole |
0.25 " |
Package Quantity |
1,000 |
Thickness (in) |
0.32 " |
Bundle Size (in) |
0.98 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved