151-01390
HellermannTyton Cable Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-01390

HellermannTyton Cable Clamps
In stock
Item Number
151-01390
MFG Item Number
151-01390
151-01390 is available to buy in increments of 280
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Series
Item #
151-01390
Ratchet P-Clamp, .52in.- .77in. Bundle

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-01390
Item Number 151-01390
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Color Black
Screw Hole 0.405 "
Package Quantity 280
Bundle Size (in) 0.77 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved