151-01567
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-01567

HellermannTyton Cable Tie Mounts
In stock
Item Number
151-01567
MFG Item Number
151-01567
151-01567 is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
151-01567
Wedge Clip, 0.31in.- 0.51in. Panel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-01567
Item Number 151-01567
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 200
Color Black, Gray
Height (in) 1.7 "
Width (in) 1.13 "
Depth (in) 1.21 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved