156-02224
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

156-02224

HellermannTyton Cable Ties
In stock
Item Number
156-02224
MFG Item Number
156-02224
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
156-02224
Cable Tie & Edge Clip, 8.0in. Long,

Series Information

Specifications

Specifications
Width (in) 0.18 "
Manufacturer Part Number 156-02224
Item Number 156-02224
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 8 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 2 "
Type Edge Clip
Material Polyamide
Color Black
Package Quantity 100
Net Weight 0.64 lbs
Gross Weight 0.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved