161-05084
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

161-05084

HellermannTyton Wire Harnesses
In stock
Item Number
161-05084
MFG Item Number
161-05084
161-05084 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
161-05084
Spiralwrap Protective Sheathing, 1in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 161-05084
Item Number 161-05084
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Maximum Bundle Size 7 "
Minimum Bundle Size 1 "
Color Black
Roll Length 100 '
Material Polyethylene
Wall Thickness 0.095 "
Temperature Range -4-176 °F
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved