166-90200
HellermannTyton Conduit, HelaGuard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

166-90200

HellermannTyton Conduit, HelaGuard Series
In stock
Item Number
166-90200
MFG Item Number
166-90200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, HelaGuard Series
Item #
166-90200
HelaGuard Non-Metallic Conduit,

HelaGuard Series Information

  • Double Slit Opening Offers Easy Access During Installation and Maintenance
  • Material is Easy to Use and Cut
  • Offered in Fine or Course Corrugated Pitch
A standard weight corrugated conduit with two slit openings that eases installation and maintenance of wire and cable bundles. The interlocking construction is excellent for retrofitting projects. PA6 material is highly resistant to solvents and oils and offers UV and abrasion resistance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 166-90200
Item Number 166-90200
Manufacturer HellermannTyton
Product Series HelaGuard
Family Series HellermannTyton Conduit, HelaGuard Series
Trade Size 1-1/4 "
Diameter 1.41 "
Feet/Pkg. 50 '
Inside Bend Radius 2.56 "
Conduit Material Nylon
Color Black
Temperature Range (F) -40-248 °F
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved