2.5NFP0C
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2.5NFP0C

HellermannTyton Wire Harnesses
In stock
Item Number
2.5NFP0C
MFG Item Number
2.5NFP0C
2.5NFP0C is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
2.5NFP0C
Spiralwrap Protective Sheathing,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2.5NFP0C
Item Number 2.5NFP0C
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Maximum Bundle Size 3 "
Minimum Bundle Size 0.31 "
Color Black
Roll Length 100 '
Material Polyethylene
Wall Thickness 0.052 "
Temperature Range -76-190 °F
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved