300-73601
HellermannTyton Shrink Tubing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

300-73601

HellermannTyton Shrink Tubing
In stock
Item Number
300-73601
MFG Item Number
300-73601
300-73601 is available to buy in increments of 24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Series
Item #
300-73601
Heat Shrink Tubing, Non-Adh, 2:1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 300-73601
Item Number 300-73601
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Shape Straight Tube
Nom. Inner Diameter (in) 1/16 "
Roll Length (ft) 1,000 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.03 "
Adhesive Lining No
Operating Temperature -67-257 °F
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved