309-65102
HellermannTyton Shrink Tubing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

309-65102

HellermannTyton Shrink Tubing
In stock
Item Number
309-65102
MFG Item Number
309-65102
309-65102 is available to buy in increments of 3200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Series
Item #
309-65102
Heat Shrink Tubing, 4ft. Long Stick,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 309-65102
Item Number 309-65102
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Shape Straight Tube
Nom. Inner Diameter (in) 1/16 "
Piece Length (in) 48 "
Color Red
Number of Pieces 20
Shrink Ratio 2:1
Operating Temperature -67-257 °F
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved